Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G303483996
- Mfr #: A0440200200UN
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.99
Must order in multiples of 50
Subtotal: $49.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440050020Z
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450100132
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440060032Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2470160232FT
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0500200100U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0470160316
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UD
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450320032N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2 in L A0440160200FT
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 180 PK B51050.050.0125
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L, 1500 PK 362140-1500
- Suburban Bolt And Supply Socket Head Cap Screws