Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L
- Mfr # A0470200300
- Zoro # G603460475
$0.86
/eaSold in multiples of 100 for $86.00
Subtotal: $86.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 130,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0480120148
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470240248
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480120132
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440320216LH
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440400132LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 190 mm L A4440100190
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490080056
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0440160300N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 6 in L A0440160600XT
- NEWPORT FASTENERS M12 Socket Head Cap Screw, Black Oxide Alloy Steel, 90 mm L, 50 PK 437027-50
- TAMPERPROOF SCREW CO.. 3/8-16 x 1-3/4in Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 25 Pk 6.386134BS
- Suburban Bolt And Supply Socket Head Cap Screws