Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G903483471
- Mfr #: A0440200048LHH
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ASME B18.3
$0.76
Must order in multiples of 50
Subtotal: $38.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0480120056
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440120116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 30 mm L A4490050030H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 90 mm L A4440100090Z
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450280100K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440320116LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020N
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216HD
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440080100
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L, 2000 PK 271887-2000
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 10 PK 818959-10
- Suburban Bolt And Supply Socket Head Cap Screws