Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G703487167
- Mfr #: A0490200048N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$0.37
Must order in multiples of 50
Subtotal: $18.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0490200048N
- Zoro #G703487167
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-18 |
Length | 3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0490200048N
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 20 mm L A4440080020U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470100030
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4490100025
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440140045
- SUBURBAN BOLT AND SUPPLY #3-56 Socket Head Cap Screw, Plain Steel, 1/4 in L A0450050016
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470100014
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 30 mm L A4440120030UBD
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440200148
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 120 mm L A4440120120B
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 1500 PK 435190
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 5000 PK 387643
- Suburban Bolt And Supply Socket Head Cap Screws