Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 4-3/4 in L
- Zoro #: G903460151
- Mfr #: A0440200448
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$7.18
Must order in multiples of 50
Subtotal: $359.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440200448 Specifications
- Zoro #: G903460151
- Mfr #: A0440200448
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 4-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Thread Style: Partially Threaded
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440200448
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440200348
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440200232
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0450400300
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 110 mm L A4440120110H
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440320532U
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 50 mm L A4490060050FLZ
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450200148NP
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 8 mm L A4440050008B
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 100 PK 472879-100
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 75 PK 659870-75
- Suburban Bolt And Supply Socket Head Cap Screws