Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L
- Zoro #: G603484525
- Mfr #: A0440200400K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$1.65
Must order in multiples of 20
Subtotal: $33.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440080025LH
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490100016
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 60 mm L A4440160060U
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440560332
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5 in L A0440400500U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L A0440060028
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490120048TP
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3 in L A0441000300N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440100090D
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 966101-100
- AMPG #6-32 Socket Head Cap Screw, Plain Titanium, 1 in L ZS70506C16
- Suburban Bolt And Supply Socket Head Cap Screws