Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L
- Zoro #: G203460554
- Mfr #: A0470200400
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$1.07
Must order in multiples of 100
Subtotal: $107.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0470200400 Specifications
- Zoro #: G203460554
- Mfr #: A0470200400
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Thread Style: Partially Threaded
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0470200400
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0470200200
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470200332
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470200216
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440280048U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440120035Z
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 1/8 in L A0440020008
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 140 mm L A4440100140HBN
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116UD
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6490060025TT
- NEWPORT FASTENERS M24-3.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 120 mm L, 10 PK 742497-10
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 30 mm L, 25 PK M07030.160.0030
- Suburban Bolt And Supply Socket Head Cap Screws