Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Zoro #: G903487486
- Mfr #: A0490200040H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 5/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$0.60
Must order in multiples of 50
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440100010
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440480348U
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 80 mm L A4440240080K
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0480200216
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440060016
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440080030
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450200200
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440320900
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L, 25 PK 405769-25
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Chrome Plated Steel, 20 mm L, 10 PK 30082
- Suburban Bolt And Supply Socket Head Cap Screws