Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Mfr # A0490200040NP
- Zoro # G803487531
$2.95
/eaSold in multiples of 20 for $59.00
Subtotal: $59.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Length 5/8 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4490100020
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440320316
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440220075
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440120012
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0450360100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440040030Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470120040N
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490060020
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440030010
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in L, 100 PK U07566.019.0031
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 6 in L, 50 PK 623332-50
- Suburban Bolt And Supply Socket Head Cap Screws