Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 7 in L
- Mfr # A0440200700
- Zoro # G903460694
$6.69
/eaSold in multiples of 50 for $334.50
Subtotal: $334.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5-1/4 in L A0440200516
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440200432
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440200148
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0450480248
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490200032
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0450120432
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4470040010Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440200070
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm L A4440120055KN
- BLUE DEVIL MADE IN USA 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in L, 25 PK 6248CSFL
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in L, 100 PK U07000.016.0043
- Suburban Bolt And Supply Socket Head Cap Screws