Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 9 in L
- Zoro #: G703460498
- Mfr #: A0440200900
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$516.99
Subtotal: $516.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 8 in L A0440200800
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440200632
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 7 in L A0440200700
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490120016
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440200040
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm L A4450100035~
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440200100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440080050
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 70 mm L A4440080070UD
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1 in L, 100 PK 604034-100
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2490320100
- Suburban Bolt And Supply Socket Head Cap Screws