Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L
- Zoro #: G303459724
- Mfr #: A0440200132Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.64
Must order in multiples of 100
Subtotal: $64.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440200032Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440200116Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0440200040Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6490050008
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0490160148
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2 in L A0440100200
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470070040
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440040018
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 6 in L A0440360600FT
- HOLO-KROME #1 Socket Head Cap Screw, Black Alloy Steel, 2 in L 72368
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 55 mm L A4440050055Z
- Suburban Bolt And Supply Socket Head Cap Screws