Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L
- Mfr # A0440200040Z
- Zoro # G603459653
$0.40
/eaSold in multiples of 100 for $40.00
Subtotal: $40.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0450120100Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440160032Z
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0440480132Z
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500200032
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490120040H
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0441080532
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Yellow Zinc Plated Steel, 1/2 in L A0440080032ZYD
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Brass, 1-1/2 in L A3440240132
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4470040018
- 80/20 5/16"-18 Socket Head Cap Screw, Stainless Steel, 3/4 in L 3630
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032
- Suburban Bolt And Supply Socket Head Cap Screws