Suburban Bolt And Supply
5/16-18 X 1-1/2 THUMB SCRW ZNC YEL
- Zoro #: G703488195
- Mfr #: A0300200132THZYD
Key Features
- Head Type: Thumb
- Thread Size: 5/16"-18
- Material: Steel
- Finish: Zinc Plated
- Length: 1-1/2"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
$0.83
Must order in multiples of 20
Subtotal: $16.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0300200132THZYD Specifications
- Zoro #: G703488195
- Mfr #: A0300200132THZYD
- Head Type: Thumb
- Thread Size: 5/16"-18
- Material: Steel
- Finish: Zinc Plated
- Length: 1-1/2"
- System of Measurement: Inch
- Item: Machine Screw
- Tensile Strength: 60,000 PSI
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0300200132THZYD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/2 THUMB SCREW ZINC A0300080032THZ
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1 THUMB SCREW ST.ST. A2300160100TH
- SUBURBAN BOLT AND SUPPLY 2 X 1/4 ROUND U DRIVE SCREW A0150040016
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 THUMB SCREW ZINC A0300240100THZ
- SUBURBAN BOLT AND SUPPLY 4 X 1/2 ROUND U DRIVE SCREW A0150060032
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/4 THUMB SCREW STAINLESS A2310120048TH
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 THUMB SCREW ZINC W/SHLD A0300160132THSZ
- ZORO SELECT Thumb Screw, Wing, M10 x 1.50 x 20 mm, A2 ss 6JE25
- AMPG Thumb Screw, 5/16-18X1, 3/8X5/8 Slot Hd SS Z0788SL
- ZORO SELECT Wing Screw, Iron, Zinc, 1/4-20 x 3", pk 25 1-CDT-10-17-
- ZORO SELECT Thumb Screw, Spade, 5/16, 1/2" L, pk 25 TSI0310050P0-025P
- Suburban Bolt And Supply Thumb Screws