Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
5/16-18 X 1-1/4 SOC SET CONE PT NYK/PELL (Discontinued)
Mfr # A0510200116CNP
Zoro # G003487713
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 1-1/4 in
- Drive Type Socket
- Point Type Cone