Suburban Bolt And Supply
Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 1 in L
Mfr # A0030200100ZYD
Zoro # G003464257
Sold in multiples of 100 for $27.00
$27.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 in
- Drive External Hex
- Material Grade/Class Grade 8
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L A4010060020Z
- SUBURBAN BOLT AND SUPPLY Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L A4010100040TZ
- SUBURBAN BOLT AND SUPPLY Class 10.9, M16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 70 mm L A4020160070ZYD
- SUBURBAN BOLT AND SUPPLY Class 10.9, M24-2.00 Hex Head Cap Screw, Plain Steel, 400 mm L A4050240400T
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 7 in L A0030160700
- SUBURBAN BOLT AND SUPPLY Class 10.9, M30-3.50 Hex Head Cap Screw, Plain Steel, 150 mm L A4020300150T
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0020320148TZ
- SUBURBAN BOLT AND SUPPLY Class 10.9, M20 Hex Head Cap Screw, Plain Steel, 70 mm L A4020200070T
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/8"-11 Hex Head Cap Screw, Plain Steel, 2-1/4 in L A0030400216
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK M51010.120.0150
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L N01200.075.0900
- Suburban Bolt And Supply Hex Head Cap Screws