Suburban Bolt And Supply
5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel
- Zoro #: G903486687
- Mfr #: A0320200100PZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: 5/16"-18
- Fastener Length: 1 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 1
$0.25
Must order in multiples of 50
Subtotal: $12.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0320200100PZ Specifications
- Zoro #: G903486687
- Mfr #: A0320200100PZ
- Item: Machine Screw
- Thread Size: 5/16"-18
- Fastener Length: 1 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Standards: ASME B18.6.3
- Thread Style: Fully Threaded
- Thread Direction: Right Hand
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0320200100PZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 x 2 1/2 in Slotted Round Machine Screw, Plain Stainless Steel A2300100232R
- SUBURBAN BOLT AND SUPPLY #10-24 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel A0300120056PZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel A2320160100T
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel A0300160056FZ
- SUBURBAN BOLT AND SUPPLY #5-40 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel A0300070016RZ
- SUBURBAN BOLT AND SUPPLY M5-0.80 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel A4300050010PZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 3/8 in External Hex Hex Machine Screw, Plain Steel A0160160024HWTT
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/4 in Phillips Pan Self-Sealing Machine Screw, Plain Stainless Steel A2320080016PSS
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel A0320100032RZYD
- ZORO SELECT M4-0.70 x 10 mm Torx Pan Machine Screw, Zinc Plated Steel, 10000 PK MI41014583
- ZORO SELECT #2-56 x 7/16 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 8000 PK 0207MPU188B
- Suburban Bolt And Supply Machine Screws