Suburban Bolt And Supply
Thumb Screw, 5/16"-18 Thread Size, Plain Stainless Steel, 1/2 in Lg
Mfr # A2300200032TH
Zoro # G303483217
Sold in multiples of 50 for $242.50
$242.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Tensile Strength 80,000 PSI
Explore More Products
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg A0150010008
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg A0150080016
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg A0150080024
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #4 Thread Size, Round, Steel, 1/2 in Lg A0150060032
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #14 Thread Size, Round, Steel, 1 in Lg A0150160100
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #2 Thread Size, Round, Steel, 1/2 in Lg A0150040032
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/2 in Lg A0150080032
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #2 Thread Size, Round, Steel, 1/8 in Lg A0150040008
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK TSI-100100P0-025P
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 in Lg TSIX0310100S-001P
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide Steel, 1/4" Head Ht KK-2510
- Suburban Bolt And Supply Thumb Screws