Suburban Bolt And Supply
5/16"-18 x 2 in Slotted Flat Machine Screw, Plain Brass
Mfr # A3300200200F
Zoro # G203489906
Sold in multiples of 100 for $269.00
$269.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Slotted
- Material Brass
- Finish Plain
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Steel A0180100048F
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel A0190120024P
- SUBURBAN BOLT AND SUPPLY M3-0.50 x 5 mm Slotted Pan Machine Screw, Plain Brass A9300030005P
- SUBURBAN BOLT AND SUPPLY #10-16 x 5/8 in Phillips Pan Machine Screw, Plain Steel A0180120040P25
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Steel A0260120024P
- SUBURBAN BOLT AND SUPPLY #6-32 x 1/2 in Slotted Flat Machine Screw, Plain Nylon A8300080032F
- SUBURBAN BOLT AND SUPPLY #6-32 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel A0320080100F
- SUBURBAN BOLT AND SUPPLY 1/2"-13 x 3/4 in Slotted Flat Machine Screw, Plain Stainless Steel A2300320048F
- SUBURBAN BOLT AND SUPPLY #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel A0320080040PZ
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 07323
- ZORO SELECT #8-32 x 3/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRX5
- Suburban Bolt And Supply Machine Screws