Suburban Bolt And Supply
5/16-18 X 3/8 SOCKET SET FULL DOG
- Zoro #: G303486997
- Mfr #: A0510200024FD
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 5/16"-18
- Material: Steel
- Finish: Plain
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Dog
$0.61
Must order in multiples of 50
Subtotal: $30.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/4 SOCKET SET FULL DOG A0510200116FD
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/8 SOCKET SET FULL DOG A0510200040FD
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1-1/2 SOCKET SET STAINLESS A2510320132
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 6 SOCKET SET KNURLED A0510560600K
- SUBURBAN BOLT AND SUPPLY M20 X 45 SOC SET FLAT PT A4510200045F
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 7/8 SOCKET SET SCREW A0520320056
- SUBURBAN BOLT AND SUPPLY M4 X 6 SOCKET SET SCREW FLAT POINT A4510040006F
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/16 SOCKET SET SCREW A0510080012
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW A0520160032
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/8-18 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 25PK 503770-25
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK 351913-100
- Suburban Bolt And Supply Set Screws