Suburban Bolt And Supply
5/16-18 X 5/8 SOCKET SET 1/2 DOG NYLOK
- Zoro #: G903487301
- Mfr #: A0510200040DN
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 5/16"-18
- Overall Length: 5/8 in
- Drive Type: Socket
- Package Quantity: 1
- Point Type: 1/2 Dog
$0.62
Must order in multiples of 50
Subtotal: $31.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0510200040DN
- Zoro #G903487301
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/8 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Drive Type | Socket |
Package Quantity | 1 |
Point Type | 1/2 Dog |
Reviews of Suburban Bolt And Supply #A0510200040DN
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 7/8 SOCKET SET HOLOKROME A0510320056H
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 5/16 SOCKET SET SCREW A0510200020
- SUBURBAN BOLT AND SUPPLY M10 X 16 SOCKET SET SCREW DOG POINT A4510100016D
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-3/4 SOCKET SET HOLOKROME A0510400148H
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 SOC SET OVAL NYLON PELLET A0510200048VNP
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 2-3/4 SOCKET SET STAINLESS A2510320248
- SUBURBAN BOLT AND SUPPLY 5-40 X 3/16 SOCKET SET SCREW A0510070012
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/16 SOCKET SET SCREW A0510080012
- SUBURBAN BOLT AND SUPPLY M4 X 8 SOC SET STAINLESS A6510040008
- MIDWEST FASTENER 7/16"-20 x 3/4" Steel Fine Thread Hex Socket Headless Set Screws 6PK 34372
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 6-32 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK 181806-100
- Suburban Bolt And Supply Set Screws