Suburban Bolt And Supply
5/16-18 X 5/8 SOCKET SET FULL DOG
- Mfr # A0510200040FD
- Zoro # G503487190
$1.05
/eaSold in multiples of 50 for $52.50
Subtotal: $52.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/8 SOCKET SET FULL DOG A0510200024FD
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/4 SOCKET SET FULL DOG A0510200116FD
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-3/4 SOCKET SET CONE A0510200148C
- SUBURBAN BOLT AND SUPPLY 10-24 X 3 SOCKET SET 1/2 DOG A0510120300D
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 3/4 SOCKET SET CONE A0520320048C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW 1/2 DOG POINT A0510240132D
- SUBURBAN BOLT AND SUPPLY M4 X 6 SOCKET SET SCREW FLAT POINT A4510040006F
- SUBURBAN BOLT AND SUPPLY 8-36 X 3/16 SOCKET SET SCREW A0520100012
- SUBURBAN BOLT AND SUPPLY M2 X 3 SOCKET SET SCREW A4510020003
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 7/8 SOCKET SET FLAT A0510320056F
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50131250CPX-500
- Suburban Bolt And Supply Set Screws