Suburban Bolt And Supply
5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L
- Zoro #: G603491226
- Mfr #: A2450200100
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-24
- Length: 1 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$1.18
Must order in multiples of 100
Subtotal: $118.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2450200100
- Zoro #G603491226
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-24 |
Length | 1 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A2450200100
Explore more
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 200 mm L A4440240200K
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in L A0440240216Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440100032Z
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450320116K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4470080100
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470320116N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 8 mm L A4440060008HB
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 55 mm L A4440080055KGM
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Yellow Zinc Plated Steel, 1/2 in L A0440080032ZYD
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440200148
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK M07080.040.0025
- Suburban Bolt And Supply Socket Head Cap Screws