Suburban Bolt And Supply
5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L
- Mfr # A2450200200
- Zoro # G603491400
$2.25
/eaSold in multiples of 50 for $112.50
Subtotal: $112.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-24
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0480200116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440240632
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 190 mm L A4440160190
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440200180
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470100012
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490060032
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5 in L A2440200500
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440060016
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK 733558-100
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 2 in L ZPS60251C24
- Suburban Bolt And Supply Socket Head Cap Screws