Suburban Bolt And Supply
5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G403463324
- Mfr #: A0450200100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.23
Must order in multiples of 100
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450200040
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450200116
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450200056
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0470200132Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470060035
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 6 in L A0451000600FT
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4440160050UN
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L A2450120108
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440280056U
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in L, 10 PK 79725
- Suburban Bolt And Supply Socket Head Cap Screws