Suburban Bolt And Supply
5/16"-24 Socket Head Cap Screw, Plain Steel, 4 in L
- Mfr # A0450200400
- Zoro # G903463374
$1.65
/eaSold in multiples of 100 for $165.00
Subtotal: $165.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-24
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 5 in L A0450200500
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450200232
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450200216
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0490160100
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440080032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 10 mm L A4440080010U
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490030010
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2440480332
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 35 mm L A4440200035D
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 100 PK 896882-100
- PRIME-LINE Socket Head Cap Screw Allen Drive #10-24 X 1in Grade 18-8 Stainless Steel 10PK 9178084
- Suburban Bolt And Supply Socket Head Cap Screws