Suburban Bolt And Supply
5/16"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Zoro #: G303485792
- Mfr #: A0480200040H
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-24
- Length: 5/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
$0.78
Must order in multiples of 50
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0480200040H Specifications
- Zoro #: G303485792
- Mfr #: A0480200040H
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-24
- Length: 5/8 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0480200040H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 10 mm L A4442.50010U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4440100170
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 20 mm L A4470120020H
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450240116H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L A4440120045Z
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440160065
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 25 mm L A4440050025UN
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600FT
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440200048
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 100 PK 542879-100
- NEWPORT FASTENERS M12 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm L, 50 PK 941374-50
- Suburban Bolt And Supply Socket Head Cap Screws