Suburban Bolt And Supply
5/16-24 X 1 SOCKET SET SCREW
- Zoro #: G203463982
- Mfr #: A0520200100
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 5/16"-24
- Overall Length: 1 in
- Material: Fine Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
$0.30
Must order in multiples of 100
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3 SOCKET SET SCREW A0510160300
- SUBURBAN BOLT AND SUPPLY M5 X 40 SOCKET SET SCREW A4510050040
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1-1/2 SOCKET SET 1/2 DOG A0510280132D
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 7/8 SOCKET SET 1/2 DOG A0520160056D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5/8 SOC SET NYLON PELLET A0510240040NP
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW A0080560432
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 8 SQUARE HEAD SET STAINLESS A2080320800
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET SCREW A0510160012
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/4 SQUARE SET DOG PTE A0080400116D
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x4", Alloy Steel Thru-Hardened, Full Thread, 150PK 721363-150
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 500PK 111249-500
- Suburban Bolt And Supply Set Screws