Suburban Bolt And Supply
5/16-24 X 1/4 SOCKET SET UNBRAKO
- Zoro #: G403482523
- Mfr #: A0520200016U
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 5/16"-24
- Overall Length: 1/4 in
- Drive Type: Socket
- Package Quantity: 1
$0.31
Must order in multiples of 100
Subtotal: $31.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0520200016U
- Zoro #G403482523
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 1/4 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Drive Type | Socket |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0520200016U
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1 SOCKET SET HOLOKROME A0520160100H
- SUBURBAN BOLT AND SUPPLY M20 X 25 SOC SET FLAT PT A4510200025F
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET NYLOK A0510320100N
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOC SET STAINLESS STEEL A2520160032
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW OVAL POINT A0510240132V
- SUBURBAN BOLT AND SUPPLY M10 X 40 SOCKET SET SCREW FLAT POINT A4510100040F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1 NYLON SOC SET A8510160100
- SUBURBAN BOLT AND SUPPLY M12 X 20 SOC SET KNURLED UNBRAKO BLUE A4510120020KUB
- SUBURBAN BOLT AND SUPPLY 4-40 X 3/16 SOCKET SET A0510060012
- NEWPORT FASTENERS Set Screws, Cup Point, M3-0.5 x 3mm, Alloy Steel, Hex Socket, , 100PK 490662-100
- J.W. WINCO GN605-M12-20-VN Socket Set Screw 605-M12-20-VN
- Suburban Bolt And Supply Set Screws