Suburban Bolt And Supply
5/16-24 X 2-1/2 SOCKET SET SCREW FLAT POINT
- Zoro #: G803464242
- Mfr #: A0520200232F
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 5/16"-24
- Finish: Black Oxide
- Drive Type: Socket
- Package Quantity: 1
- Point Type: Flat
$1.20
Must order in multiples of 100
Subtotal: $120.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0520200232F
- Zoro #G803464242
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-24 |
Overall Length | 2-1/2 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Finish | Black Oxide |
Drive Type | Socket |
Package Quantity | 1 |
Point Type | Flat |
Reviews of Suburban Bolt And Supply #A0520200232F
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 3-1/2 SQ HD SET SCREW A0080480332
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-3/4 SOCKET SET CONE A0510200148C
- SUBURBAN BOLT AND SUPPLY 8-32 X 7/8 SOCKET SET HOLOKROME A0510100056H
- SUBURBAN BOLT AND SUPPLY 7/8-14 X 4 SOC SET SCREW A0520560400
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1 SOCKET SET 1/2 DOG A0520160100D
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1/2 SOCKET SET SCREW A0510400032
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW A4510050005
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOC SET STST A6510060008
- SUBURBAN BOLT AND SUPPLY 8-36 X 3/16 SOCKET SET SCREW A0520100012
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 3/4 SQ HD SET FULL DOG A0080280048FD
- MIDWEST FASTENER 3/8"-24 x 3/4" Black Oxide Steel Fine Thread Socket Set Screws 8PK 931528
- Suburban Bolt And Supply Set Screws