Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in L
- Mfr # A2440400248
- Zoro # G603488912
$12.75
/eaSold in multiples of 10 for $127.50
Subtotal: $127.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 180 mm L A4470200180
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 2 in L A0450120200H
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 130 mm L A4440160130U
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 50 mm L A4440240050LH
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0480120100Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4440050045FT
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440080020
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440120100HD
- NEWPORT FASTENERS M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L 950342-1
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK M07090.160.0030
- Suburban Bolt And Supply Socket Head Cap Screws