Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L
- Zoro #: G903488896
- Mfr #: A2440400332N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 3-1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$21.46
Must order in multiples of 10
Subtotal: $214.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2440400332N
- Zoro #G903488896
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/8"-11 |
Length | 3-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A2440400332N
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440120075
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm L A4440100030LHH
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440560632-1936
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100LH
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440320040H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 60 mm L A4440050060Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 16 mm L A4470060016UBN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4490060016FLZ
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 60 mm L A4440100060N
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 7650 PK L51050.030.0020
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 941629-100
- Suburban Bolt And Supply Socket Head Cap Screws