Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in L
- Zoro #: G303488823
- Mfr #: A2440400432
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 4-1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$24.35
Must order in multiples of 5
Subtotal: $121.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2440400432
- Zoro #G303488823
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/8"-11 |
Length | 4-1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A2440400432
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L A4440200080Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440040040Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 8 1/4 in L A0440160816
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440400216K
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440200448K
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450480116
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440040025#
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148ST
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 55 mm L A4440080055HBN
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 50 PK U51050.031.0150
- NEWPORT FASTENERS #1-72 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK 902807-100
- Suburban Bolt And Supply Socket Head Cap Screws