Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Mfr # A0440400116CB
- Zoro # G903483013
$5.59
/eaSold in multiples of 10 for $55.90
Subtotal: $55.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type 12 Point
- Drive Type 12 Point
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/8 in L A0470160108
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450240216
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2490240056
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470200116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2470240132
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Steel, 6 mm L A4490040006Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 16 in L A0440401600XT
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2450120024
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300HD
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK U07000.013.0075
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4490030020Z
- Suburban Bolt And Supply Socket Head Cap Screws