Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G803483014
- Mfr #: A0440400100UD
Key Features
- Dia./Thread Size: 5/8"-11
- Length: 1 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$3.09
Must order in multiples of 20
Subtotal: $61.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440320216
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0440100024Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 330 mm L A4440120330
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450280532
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm L A4440050014Z
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440040032
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300HD
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 12 mm L A4440050012BN
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450240332
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 100 PK 238302-100
- Suburban Bolt And Supply Socket Head Cap Screws