Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L
- Zoro #: G603483382
- Mfr #: A0440400232H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-11
- Length: 2-1/2 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$4.95
Must order in multiples of 10
Subtotal: $49.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm L A6470030006
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4490040010Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440080012
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440480432U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 4 in L A0440100400
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4450160040
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440120040D
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 10 mm L A4490060010FLZ
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440320132
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 50 PK 118755-50
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 100484-100
- Suburban Bolt And Supply Socket Head Cap Screws