Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Zoro #: G503482966
- Mfr #: A0440400216K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-11
- Length: 2-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$3.09
Must order in multiples of 20
Subtotal: $61.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470060024H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Alloy Steel, 55 mm L A4440120055Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440060200
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470100045
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0470160300
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440050012Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024D
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440120025
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440100132#
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6470060020
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L, 10 PK 77048
- Suburban Bolt And Supply Socket Head Cap Screws