Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in L
- Mfr # A0440400332K
- Zoro # G003483111
$4.15
/eaSold in multiples of 20 for $83.00
Subtotal: $83.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Length 3-1/2 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4470060025Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440160116Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0500120040Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 4 in L A0440400400Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 90 mm L A4440060090H
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0451000248
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132FT
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2450320300
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490060032
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Zinc Plated Steel, 120 mm L, 5 PK M07160.360.0120
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 2000 PK 181079-2000
- Suburban Bolt And Supply Socket Head Cap Screws