Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/4 in L
- Mfr # A0440400316
- Zoro # G603464770
$9.19
/eaSold in multiples of 25 for $229.75
Subtotal: $229.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 8 1/2 in L A0440400832
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 9-1/2 in L A0440400932
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 7 in L A0440400700
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0450480216U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440160016LH
- SUBURBAN BOLT AND SUPPLY #12-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470140032
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in L A2440320432
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 16 mm L A4470080016UBN
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440120056N
- BRIGHTON-BEST #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L 11057
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK 351502-100
- Suburban Bolt And Supply Socket Head Cap Screws