Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 4 in L
- Zoro #: G103483622
- Mfr #: A0440400400N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$6.20
Must order in multiples of 10
Subtotal: $62.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440400400N Specifications
- Zoro #: G103483622
- Mfr #: A0440400400N
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: ASME B18.3
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440400400N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450200040
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490320116
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440060100
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440200116LH
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470050030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4490060012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 10 mm L A4440060010KBD
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 45 mm L A4440240045UB
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440320216CB
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, Black Oxide Alloy Steel, 2500 PK 276015-2500
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 25 mm L, 100 PK M07030.050.0025
- Suburban Bolt And Supply Socket Head Cap Screws