Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L
- Zoro #: G803458500
- Mfr #: A0440400532
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-11
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$31.89
Must order in multiples of 10
Subtotal: $318.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440400448
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440400732
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 13 in L A0440401300
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440060010
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440050010LH
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440120070
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440480132
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490070016
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490100020
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L, 100 PK 718742
- HOLO-KROME #5 Socket Head Cap Screw, Black Alloy Steel, 3/4 in L 72036
- Suburban Bolt And Supply Socket Head Cap Screws