Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 5 in L
- Zoro #: G703483824
- Mfr #: A0440400500N
Key Features
- Dia./Thread Size: 5/8"-11
- Length: 5 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$7.35
Must order in multiples of 10
Subtotal: $73.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L A4440240080Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440120116
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0450480400
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Steel, 50 mm L A4470140050
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 25 mm L A4470030025H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470100030
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148HD
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440030012
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L A0490080016Z
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 890502-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/2 in L, 800 PK 445198-800
- Suburban Bolt And Supply Socket Head Cap Screws