Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L
- Zoro #: G603483672
- Mfr #: A0440400600N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 6 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$8.92
Must order in multiples of 10
Subtotal: $89.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440400600N Specifications
- Zoro #: G603483672
- Mfr #: A0440400600N
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Length: 6 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440400600N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2470160216FT
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm L A4470060030H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490160024FU
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440050030LH
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440040010
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0450280500
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450320100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4440080035KB
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L A6440200150
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 25 PK 924348-25
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3 in L, 90 PK B07566.062.0300
- Suburban Bolt And Supply Socket Head Cap Screws