Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 7 in L
- Zoro #: G503483956
- Mfr #: A0440400700K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/8"-11
- Length: 7 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$7.39
Must order in multiples of 10
Subtotal: $73.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470200332
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440160048U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0490200248
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0490240124
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2470040024
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440200148
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4490080035HB
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440060090
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441000332N
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-3/4 in L, 25 PK 937548-25
- NEWPORT FASTENERS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 100 PK 535347-100
- Suburban Bolt And Supply Socket Head Cap Screws