Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 8 1/2 in L
- Mfr # A0440400832
- Zoro # G803458784
$156.99
/eaSold in multiples of 7 for $1,098.93
Subtotal: $1,098.93
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6 in L A0440400600
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 14 in L A0440401400
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440400248
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 45 mm L A4440060045K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in L A0440480332Z
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 140 mm L A4440160140U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4490100020FLZ
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060KN
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440060048
- NEWPORT FASTENERS M1.6-0.35 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 1000 PK 138649-1000
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 35 mm L, 100 PK M07030.050.0035
- Suburban Bolt And Supply Socket Head Cap Screws