Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 8 in L
- Mfr # A0440400800
- Zoro # G503458824
$72.59
/eaSold in multiples of 10 for $725.90
Subtotal: $725.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/8"-11
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 9-1/2 in L A0440400932
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440400232
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440400632
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500200056
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4 in L A0470400400
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450320148
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm L A4440120055KN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440060016
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Yellow Zinc Plated Steel, 22 mm L A4470140022ZYD
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 35 mm L, 25 PK M07080.160.0035
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 100 PK U51060.025.0100
- Suburban Bolt And Supply Socket Head Cap Screws