Suburban Bolt And Supply
5/8"-11 Socket Head Cap Screw, Plain Steel, 9 in L
- Zoro #: G603458878
- Mfr #: A0440400900
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/8"-11
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$118.21
Must order in multiples of 10
Subtotal: $1,182.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 12 in L A0440401200
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440400432
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532
- SUBURBAN BOLT AND SUPPLY 1"-12 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0451000332~
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216U
- SUBURBAN BOLT AND SUPPLY 7/8"-14 Socket Head Cap Screw, Plain Steel, 5 in L A0450560500
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 55 mm L A4440080055KN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 200 mm L A4440100200UBN
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440200040NP
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 mm L, 100 PK 349384-100
- MIDWEST FASTENER #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 10 PK 67781
- Suburban Bolt And Supply Socket Head Cap Screws