Suburban Bolt And Supply
5/8-11 X 1/2 SOCKET SET SCREW
Mfr # A0510400032
Zoro # G803459545
Sold in multiples of 50 for $69.50
$69.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Drive Type Torx
- Point Type Cup
- Material Coarse Alloy
Explore More Products
- SUBURBAN BOLT AND SUPPLY M8 X 40 SOC SET FLAT PT A4510080040F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3 SQUARE HEAD SET SCREW A0080160300
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/16 SOCKET SET NYLON TIP A0510100012NT
- SUBURBAN BOLT AND SUPPLY M24-2.0 X 130 SQ SET FLAT PTE A4070240130F
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOCKET SET BRASS TIP A0510320100BT
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 2-1/4 SOCKET SET SCREW A0520320216
- SUBURBAN BOLT AND SUPPLY M10 X 30 SOCKET SET SCREW DOG POINT A4510100030D
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 1 SOCKET SET SCREW A0510280100
- AMERICAN SOCKETS 8-32X1/8 COARSE SOCKET SET SCR CUP BLK OX 0802SSC
- MIDWEST FASTENER 10mm-1.5 x 30mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 4PK 932883
- Suburban Bolt And Supply Set Screws