Suburban Bolt And Supply
5/8-11 X 2-1/2 SOCKET SET KNURLED
- Mfr # A0510400232K
- Zoro # G203485250
$14.09
/eaSold in multiples of 5 for $70.45
Subtotal: $70.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1/2 SOCKET SET KNURLED A0510400032K
- SUBURBAN BOLT AND SUPPLY 6-32 X 5/16 SOCKET SET FLAT A0510080020F
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/8 SOCKET SET SCREW KNURLED POINT A0510240024K
- SUBURBAN BOLT AND SUPPLY 7/16-14 X 2 SOCKET SET KNURLED A0510280200K
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 4 1/2 SQUARE HEAD SET SCREW A0080560432
- SUBURBAN BOLT AND SUPPLY 5/8-18 X 1-1/2 SOCKET SET STAINLESS A2520400132
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOC SET STST A6510050006
- SUBURBAN BOLT AND SUPPLY M5 X 12 SOCKET SET SCREW A4510050012
- SUBURBAN BOLT AND SUPPLY 4-40 X 5/16 SOCKET SET SCREW A0510060020
- SET SCREW & MANUFACTURING 1/2-20 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50201000CPX-250
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK 930136-1000
- Suburban Bolt And Supply Set Screws