Suburban Bolt And Supply

5/8-11 X 2 SOCKET SET SCREW CONE POINT

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: 5/8"-11
  • Material: Steel
  • Finish: Black Oxide
  • Drive Type: Socket
  • Point Type: Cone
See all product information
$9.45
Must order in multiples of 50
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents